DESCRIPTION

  • Extruded models provide 4 times the soldering surface for extra strength
  • Heat the tube, not the bracket
  • Multiple nail holes and slots for installation flexibility
  • Use with pipe eye insulators

Sioux Chief 1-1/4 in. Plated Bracket

S5211

Length:

SPECIFICATIONS

Color Finish
Copper Plated
Fits Pipe Size
1-1/4 in
Length
20 in
Material
Copper Plated Steel
Width
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS