DESCRIPTION

  • For condensate drain

Sioux Chief 1-1/4 in. Threaded Branch Tailpiece

S213060

Length:

6 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Gauge
20
Length
6 in
Material
Brass

Starting at
$12.69
EACH
  • QUANTITY