1-1/2 in. Cast Brass P-Trap in Chrome
1-1/2 in. Cast Brass P-Trap in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-cast
- With clean-out
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 10-3/4 in
- NSF Certified:
- No
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in