Sioux Chief

1-1/2 in. F2080 Straight Brass 90 Degree Elbow

Part #S642AG6  |  Manufacturer Part #642AG6

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: F2080

End Connections: F2080

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Origin: Global