1-1/2 in. Solvent Weld Straight ABS Adapter Kit

You last purchased this on
 
Sioux Chief

TurboVent™ 1-1/2 in. Solvent Weld Straight ABS Adapter Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TurboVent™ 1-1/2 in. Solvent Weld Straight ABS Adapter Kit

  • Fast #
  • Part #S69611A
  • Item #4097051
  • Manufacturer Part #696-11A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Positive seal with 13 psi of back-pressure
  • Includes protective debris cover
  • Package includes air admittance valve, outlet box, DWV pipe and adapter, frame, and louvered insert
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-2665, ASTM F-409
Clean Bagged:
No
Collection:
TurboVent™
Color Finish Category:
Whites
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
150
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
13 psig