1-1/2 in. Polypropylene Cleanout Plug with MPT Brass Insert
878 Series 1-1/2 in. Polypropylene Cleanout Plug with MPT Brass Insert
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Combine with FIP adapters to make your own cleanouts
- Made in the USA
- Highly durable
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- 878 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cover Material:
- Plastic
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cleanout Plug
- Material:
- Plastic
- Material Type:
- PVC
- Plug Included:
- Yes