1-1/2 in. Zinc Slip Nut
1-1/2 in. Zinc Slip Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip Nut
- Material:
- Zinc
- Product Type:
- Slip Nut
- Size:
- 1-1/2 in