Sioux Chief

1-1/2 x 12 in. Slip-Joint Double Sink Tailpiece

Part #S2406063111C24  |  Manufacturer Part #240-6063111C24

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Slip Joint

End Connection 2: Slip Joint

End Connections: Slip Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Gauge: 17

Height: 3-1/4 in

IAPMO Listed: No

Length: 11-1/2 in

Material: Brass