1-1/4 in. Inside Pipe Cutter with Blade

You last purchased this on
 
Sioux Chief

Tomahawk 1-1/4 in. Inside Pipe Cutter with Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Tomahawk 1-1/4 in. Inside Pipe Cutter with Blade

  • Fast #
  • Part #S39050163
  • Item #1600698
  • Manufacturer Part #390-50163
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel blade for plastic pipe
  • Requires Certification

Documents


Specifications

Application:
ABS Pipe, PVC Pipe, Steel Pipe
Blade Material:
Steel
Collection:
Tomahawk
Diameter:
1-1/4 in
Number of Tools Included:
1
Tool Type:
Pipe Cutter
UL Listed:
No