1- 1/4 x 7- 1/4 in. Raised Cleanout Cover White
871 Series 1- 1/4 x 7- 1/4 in. Raised Cleanout Cover White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant
- Withstands light foot traffic
- Bolt not included
- Economical ABS covers are easily painted to match wall color
Documents
Specifications
- Collection:
- 871 Series
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Diameter:
- 7-1/4 in
- Height:
- 1-1/4 in
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Cleanout Cover