DESCRIPTION

  • Use with trap primer distributors to service up to 8 traps from a single trap primer

Sioux Chief 1/2 FIP Swivel x 1/2 MIP Tp Wye Splt

S695Y52

End Connection 1:

SPECIFICATIONS

End Connection 1
FIP Swivel
End Connection 2
MIP
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Copper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.2
EACH
  • QUANTITY

DOCUMENTS