DESCRIPTION

  • Install easily on sweat tub/shower valves
  • No solder installation

Sioux Chief 1/2 in. 90 Degree Female Iron Pipe Swivel

S616650Y

Length:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
50 in
Material
Copper
Material Type
Type L
Size
1/2 in x 1/2 in

Starting at
$35.03
EACH
  • QUANTITY