DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

Sioux Chief PickUp Talon™ 1/2 in. CTS Drive Hook With Nail

S5562

Color Finish

 

SPECIFICATIONS

Collection
PickUp Talon™
Color Finish
Black
Fits Pipe Size
1/2 in
Length
1 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.08
EACH
  • QUANTITY

DOCUMENTS