DESCRIPTION

  • Corrosion resistant
  • Split for pre-piped jobs

Sioux Chief Snap One™ 1/2 in. CTS Snap One Floor and Ceiling Plate

S9262

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Snap One™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.11
EACH
  • QUANTITY