4 in x 5-1/2 in x 3-1/2 in Toilet F1807 PEX Supply Box

You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Toilet F1807 PEX Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Toilet F1807 PEX Supply Box

  • Fast #
  • Part #S696G1001XR
  • Item #4826849
  • Manufacturer Part #696-G1001XR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes high-quality quarter-turn ball valve
  • Includes debris covers
  • Supply line can be mounted from above or below
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
Ox Box™
End Connection 1:
Compression
End Connections:
Compression
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material Type:
CPVC
NSF Certified:
No
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Toilet
UL Listed:
No
Water Hammer Arrestor Included:
No