DESCRIPTION

  • Install easily on sweat tub/shower valves
  • No solder installation
  • Square o strap is crimped onto tube

Sioux Chief 1/2 in. FIP x MIP 90 Degree Swivel Elbow

S616630X

Length:

30 in

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
30 in
Material
Copper
Material Type
Type L

Starting at
$25.87
EACH
  • QUANTITY