DESCRIPTION

Sioux Chief 1/2 in. Galvanized Steel Pipe Strap

SIO5022

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
7/8 in
Gauge
18
Material
Galvanized Steel
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY