DESCRIPTION

  • Corrosion resistant
  • Split for pre-piped jobs

Sioux Chief Snap One™ 1/2 in. IPS Nominal Floor/Ceiling Plate White

S9272W

Fits Pipe Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Snap One™
Color Finish
White
Color Finish Category
Whites
Diameter
2-3/4 in
End Connection 1
IPS
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
ABS

Starting at
$0.77
EACH
  • QUANTITY