DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ 1/2 in. Male CPVC Double Hose Bib Outlet Connection Outlet Box with Drain Box Rough- In Pack

S6962313CR

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Collection
OxBox™
Color Finish
White
End Connection 1
CPVC Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-1/4 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY