DESCRIPTION

  • Fixed MIP with wall block plate
  • Radius fits all valve rough-ins

Sioux Chief 1/2 x 5 in. MIP Sweat with Tube Elbow

S612557

Length:

7 in

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
7 in
Material
Copper
Material Type
Type L
Size
1/2 in x 1/2 in
Width
5 in

Starting at
$9.61
EACH
  • QUANTITY