DESCRIPTION
- Accepts sweat, push-fitting, and compression stop valves
- Combines easy adapting of copper stub outs with easy installation of PEX
- Multiple mounting holes allow for installations on sides, bottom, or top
- Square o straps affix easily to bracket or any backing board to provide solid installations
Sioux Chief 1/2 x 8-1/2 in. PEX Stub Elbow Copper
S630XD288
Length:
8 inSPECIFICATIONS
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in x 1/2 in
- Lead Law Compliant
- Yes
- Length
- 8 in
- Material
- Copper
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday