DESCRIPTION

  • Extruded models provide 4 times the soldering surface for extra strength
  • Heat the tube, not the bracket

Sioux Chief 1-3/4 in. Plated Bracket

S521820

Length:

20 in

SPECIFICATIONS

Fits Pipe Size
1-3/4 in
Length
20 in
Material
Steel
Width
1-3/4 in

Starting at
$3.98
EACH
  • QUANTITY