1-3/4 in. Universal Pipe Clamp
This product has been replaced by
Manufacturer Part #550-214QPK2
1-3/4 in. Universal Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Releasable locking mechanism allows for variable clamping tension for expansion and contraction
- Provides 5/8" stand-off from mounting surface
- Clamps: 1/2" to 2" CTS tube (copper, PEX or CPVC) and 3/8" to 2" schedule 40 pipe (steel or plastic)
Specifications
- FM Approved:
- No
- Height:
- 17/25 in
- UL Listed:
- No
- Width:
- 1-3/4 in