DESCRIPTION

  • Screw included

Sioux Chief 1/4 x 4 in. Cover Plate Bolt

S8744

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Length
4 in
Material
Stainless Steel

Starting at
$2.29
EACH
  • QUANTITY