DESCRIPTION

  • Screw included

Sioux Chief 1/4 × 6 in. Cover Plate Screw

S8746

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Length
6 in
Material
Stainless Steel

Starting at
$2.39
EACH
  • QUANTITY