DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Releasable locking mechanism
  • Two ring-shank nails conveniently supplied

Sioux Chief Swivel J-Hanger™ 1 in. ABS J Hook With Nail

S5534

Color Finish

 

SPECIFICATIONS

Collection
Swivel J-Hanger™
Color Finish
White
Fits Pipe Size
1 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.87
EACH
  • QUANTITY

DOCUMENTS