DESCRIPTION

  • Branches are 2" on-center
  • Type L copper trunk

Sioux Chief PowerPex® 1 in. Copper PEX Manifold

S672X70

Outlet Quantity:

4

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-1960, ASTM F-2159
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
PowerPex®
End Connection 1
PEX
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Outlet Quantity
4

Starting at
$24.71
EACH
  • QUANTITY