1 in. Copper Steel Bell Hanger

You last purchased this on
 
Sioux Chief

1 in. Copper Steel Bell Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1 in. Copper Steel Bell Hanger

  • Fast #
  • Part #S5084PK
  • Item #3270876
  • Manufacturer Part #508-4PK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting screw is recessed and does not contact the tube
  • 13/16" stand-off
  • Includes 2 clamp screws and one 2-1/2" mounting screw
  • Recessed hole for mounting screw
  • Requires Certification

Specifications

Coating:
Copper
Fits Pipe Size:
1 in
Gauge (metal):
22 ga
Height:
1-47/50 in
Material:
Steel
Product Type:
Bell Hanger
Rod Size (in):
3/8 in