1 in. CTS Stub-Out and Air Chamber

Part #S624L08  |  Item #1227443  |  Manufacturer Part #624-L08

$10.34 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #S624L08 | Item #1227443 | Mfr. Part #624-L08

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.34 /EACH

    Added to your cart. View Cart

Product Details

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Stub Out, Air Chamber]

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Material Type: Type L