DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPex™ 1 in. Male Sweat x Spin Closed Manifold Twelve 1/2 in. PEX Outlets

S672X1240

Fitting Sizes:

1 in

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
Male Sweat
End Connection 2
Spin Closed
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$52.4
EACH
  • QUANTITY