1 in. CTS Plastic Nail Barb Clamp in Black
551 Series 1 in. CTS Plastic Nail Barb Clamp in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 1/4" standoff
- Snaps onto tube for “hands free” installation
- Preloaded ring-shank nail assures a permanent hold
- For use with any CTS pipe
- Allows tube to expand and contract
- Isolates tube from surface to reduce heat loss and noise transfer
Specifications
- Application:
- Commercial, Residential
- Collection:
- 551 Series
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-3/4 in
- Length:
- 1-21/32 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Temperature Range:
- Up to 160 Deg F (Up to 71 Deg C)
- Width:
- 1/2 in
- Work Load Limit:
- 24 lb