1 in. 16 ga Copper Plated Stamped Steel Split Ring Hanger

You last purchased this on
 
Sioux Chief

516 Series 1 in. 16 ga Copper Plated Stamped Steel Split Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

516 Series 1 in. 16 ga Copper Plated Stamped Steel Split Ring Hanger

  • Fast #
  • Part #S5164CB
  • Item #4556178
  • Manufacturer Part #516-4CB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Copper plated
  • Made in the USA
  • For use with 3/8 in all-thread rod
  • MSS-SP 58 type 12
  • For suspension of non-insulated stationary pipe
  • Requires Certification

Specifications

Application:
CTS Pipe, Commercial
Coating:
Copper Plated
Collection:
516 Series
Depth:
63/100 in
Diameter - Outside:
1-1/8 in
FM Approved:
No
Fits Pipe Size:
1 in
Gauge (metal):
16 ga
Height:
1-13/25 in
Length:
2-69/100 in
MSS:
MSS SP-58 Type 12
Material:
Steel
Origin:
Domestic
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.09 lb
Work Load Limit:
180 lb