Carbon Steel Fitting Brush
Carbon Steel Fitting Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel bristles
- Solid wood, screwdriver type handle is easy to hold and turn
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 1 in
- Handle Type:
- Open-Loop
- Material:
- Carbon Steel
- Tool Type:
- Fitting Brush