1 x 1 in. Adapter

Part #S647C4E  |  Item #3630982  |  Manufacturer Part #647-C4E

$24.26 EACH

Fitting Sizes:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower-lock models for application with wallboard or fiberglass units
  • Internal FIP threads accept shower arms or tub nipples

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-2846

End Connection 1: FIP

End Connection 2: CPVC

Faucet Part Type: Elbow

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

WaterSense Labeled: No