Sioux Chief
1 x 1 in. Copper PEX Coupling
Part #S645X4P | Item #3803472 | Manufacturer Part #645X4P
$14.50
EACH
Fitting Sizes:
1 inProduct Details
- Perfect for water service transitions
- Lead-free solder joint
Specifications
End Connection 1: PEX
End Connection 2: PEX
End Connections: PEX
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Lead Law Compliant: Yes
Material: Copper