DESCRIPTION

  • Connects to 1" polyethylene water service pipe with brass IPS-ID insert barb

Sioux Chief 1 x 1 in. MIP x IPS Water Service Connector

S646GP4412FD

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 1
MIP
End Connection 2
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes

Starting at
$81.01
EACH
  • QUANTITY