1 in x 6 in. F1807 Copper Brass Stub Out Elbow

You last purchased this on
 
Sioux Chief

PowerPex® 1 in x 6 in. F1807 Copper Brass Stub Out Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPex® 1 in x 6 in. F1807 Copper Brass Stub Out Elbow

  • Fast #
  • Part #S630X468
  • Item #3631243
  • Manufacturer Part #630X468
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Accepts sweat, push-fitting, and compression stop valves
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Clean Bagged:
No
Collection:
PowerPex®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Copper
Material Type:
Type L
Origin:
Domestic
Width:
8 in