DESCRIPTION

  • Alternating 1/4" and 3/16" holes in various coil lengths

Sioux Chief 10 ft. 24 ga Galvanized Roll Hanger Strap

S52410

Length:

10 ft

SPECIFICATIONS

Coating
Galvanized
Gauge
24
Length
10 ft
Material
Steel
Width
3/4 in

$1.67
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS