10 ft Copper Roll Hanger Strap
10 ft Copper Roll Hanger Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alternating 1/4" and 3/16" holes in various coil lengths
Documents
Specifications
- Coating:
- Copper
- Gauge (metal):
- 24 ga
- Length:
- 10 ft
- Material:
- Steel
- Type:
- S52410C
- Width:
- 3/4 in