DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief HydraRester™ 10 in. Male Sweat Water Hammer Arrestor

S653BS

Fitting Sizes:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
Collection
HydraRester™
End Connection 1
Male Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Length
10 in
Material
Copper

Starting at
$21.87
EACH
  • QUANTITY

DOCUMENTS