DESCRIPTION

  • Branches are 2" on-center

Sioux Chief 10-Port Male Sweat Manifold

S672WG1040

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 4
Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Size 4
1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
1 in x 1/2 in x 1 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday