DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPex™ 11-Branch Male Sweat x Female Sweat

S672XV4L11313

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
Male Sweat
End Connection 2
Female Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$260.54
EACH
  • QUANTITY