11 x 1-5/8 x 2-1/2 in. 190 lb. Stainless Steel Strap, Polyethylene and ABS Pipe Titan Universal Bracket Kit

You last purchased this on
 
Sioux Chief

PipeTitan™ 11 x 1-5/8 x 2-1/2 in. 190 lb. Stainless Steel Strap, Polyethylene and ABS Pipe Titan Universal Bracket Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PipeTitan™ 11 x 1-5/8 x 2-1/2 in. 190 lb. Stainless Steel Strap, Polyethylene and ABS Pipe Titan Universal Bracket Kit

  • Fast #
  • Part #S57010
  • Item #950523
  • Manufacturer Part #570-10
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Screws are preloaded for speed and accuracy
  • Non-metallic - no electrolysis worries
  • Kit includes: 1 bracket, 2 straps, and 1 clamp
  • Isolates pipe and reduces noise
  • Requires Certification

Specifications

Collection:
PipeTitan™
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
Yes
Length:
11 in
Material:
Plastic, Stainless Steel
Material Type:
ABS, Polyethylene
UL Listed:
No
Width:
1-5/8 in
Work Load Limit:
190 lb