This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

Sioux Chief

118 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #S118W212
  • Item #8208506
  • Manufacturer Part #118W212
5 out of 5 Customer Rating
Brand image
Sioux Chief

118 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #S118W212
  • Item #8208506
  • Manufacturer Part #118W212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longer stem keeps knuckles safe
  • Thick, easy-turn handle
  • Nickel-plated brass body
  • Extended tailpiece for easier installation
  • Extra-large mounting flange
  • Spout alignment feature
  • ANSI/NSF 61 Listed
  • As with all frost-proof hydrants, removal of hose is required to prevent freezing and breaking
  • Requires Certification
Dimensions & Measurements
End Connection 1
F1960
End Connections
F1960
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Collection
118 Series
Color Finish Name
Nickel Plated
Material
Brass
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Operator
Turn
Valve Seat Material
Brass
Warranty & Product Information
ANSI
ANSI 61
ASSE Standards
ASSE 1019A
NSF
NSF 61
NSF Certified
Yes
UPC
739236402349