1/2 in. Compression x MIP Brass Adapter
1/2 in. Compression x MIP Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Replaces male adapters when hex is not necessary
- Ideal for closet or urinal stub out adapters
- Eliminates tedious measuring
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass