1/2 in. CPVC Socket Copper Stub-Out Elbow

Part #S630C248E  |  Item #1833460  |  Manufacturer Part #630-C248E

$6.52 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S630C248E | Item #1833460 | Mfr. Part #630-C248E

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.52 /EACH

    Added to your cart. View Cart

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Material Type: Type L

Width: 3-1/2 in