1/2 in. Copper Plated Steel Strap
Solder O Strap™ 1/2 in. Copper Plated Steel Strap
Frequently Purchased Together
Product Details
- Spot solder to copper tube- heat the tube, not the strap
- Made in USA
- 1/8 in mounting holes align with most conventional brackets
- 17-gauge copper-plated steel
Specifications
- Coating:
- Copper Plated
- Collection:
- Solder O Strap™
- Depth:
- 11/50 in
- FM Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 1-21/25 in
- Material:
- Steel
- Pipe Capacity:
- 1/2 in
- Product Type:
- Strap
- UL Listed:
- No
- Width:
- 1-9/10 in