1/2 in. Black Plastic Nail Barb Clamp
1/2 in. Black Plastic Nail Barb Clamp
Package Quantity Info:
EA: 1 IP: 50 CA: 500 PT: 9000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 1" offset from mounting surface to bottom of tube
- Secures to surface in any position
- Reduce callbacks caused by sheetrock installers piercing the tube
- Compatible with copper, PEX and CPVC
- Corrosion proof, and impact resistant
- Bulk rind-shank nails included
- Locking finger holds pipe securely in place
- Unique v-shaped base easily adapts to engineered wood I-beam joists
- U.S. patent #7,896,296 and Canadian patent #2,637,128
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-43/50 in
- Material:
- Plastic
- Material Type:
- PEX
- Product Type:
- Tube Hanger
- Width:
- 1-3/8 in
- Work Load Limit:
- 12 lb