1/2 in x 12 in. Male Sweat Copper Stub Out Elbow

You last purchased this on
 
Sioux Chief

608 Series 1/2 in x 12 in. Male Sweat Copper Stub Out Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

608 Series 1/2 in x 12 in. Male Sweat Copper Stub Out Elbow

  • Fast #
  • Part #S608L2812
  • Item #3271408
  • Manufacturer Part #608-L2812
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tight radius, full flow bends with no thinning of the tube wall
  • Made from type L copper tube
  • A stub out, cap and elbow in a single full flow fitting
  • Made in the USA
  • Male sweat end
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B-16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-88-03
CSA Certified:
CSA B-137.5
Clean Bagged:
No
Collection:
608 Series
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
Material Type:
Type L
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2900 psig
Width:
8 in