1/2 in x 8 in. CTS Copper Stub Out Air Chamber

You last purchased this on
 
Sioux Chief

Sweat Bullet™ 1/2 in x 8 in. CTS Copper Stub Out Air Chamber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Sweat Bullet™ 1/2 in x 8 in. CTS Copper Stub Out Air Chamber

  • Fast #
  • Part #S622L08
  • Item #216816
  • Manufacturer Part #622-L08
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Press-fit compatible
  • Precision spin closed ends are guaranteed leak proof
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B-16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-88-03
CSA Certified:
CSA B-137.5
Clean Bagged:
No
Collection:
Sweat Bullet™
End Connection 1:
Male Sweat
End Connection 2:
Stub End
End Connections:
Male Sweat x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Air Chamber
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type L
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2900 psig